Motion
12201
Clear Phase Change Charge Pack, S/M
Mi Item #06601526
MFR #12201
Price$307.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Phase Change Charge Pack, S/M
Mi Item #06601526
MFR #12201

Mfr description
6220 PHASE CHANGE COOLING VEST CHARGE
  • The Chill-Its® 6220 Phase Change Cooling Vest Charge Packs keeps workers cooler, safer and more productive. This charge pack is compatible with the 6215, 6225, 6230 6235 cooling vests. The phase change cooling material maintains a 64° F (18° C) temperature for up to 4 hours when activated. HOW TO USE *** Phase Change Vests not included. *** There are many ways to activate your cooling vest. Simply place the two removable packs in a cooler of ice water for 10 minutes; freezer for 15 minutes; refrigerator for 25 minutes; or near an air conditioner for 1 to 2 hours. Then place the recharged cooling packs in the vest pockets for hours of cooling. Cooling vests are perfect for anyone in need of instant cooling relief while working or playing outside or indoors in warm temperatures where heat-related illnesses like heat cramps, heat strokes, heat exhaustion, etc. are possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.42/each

Specifications

Dimensions

  • Dimensions
    12in H x 16.25
  • Height
    5 in
  • Length
    16.25 in
  • Size
    S/M
  • Weight
    4 lb
  • Width
    11.25 in

Details

  • Additional Details
    Maintains constant 64ºF / 18ºC - Cooling lifecycle lasts up to four hours - Honeycomb design for increased flexability
  • Color
    Clear
  • Country of Origin
    USA
  • Description
    6220 S/M Clear Phase Change Cooling Vest Charge Packs
  • Group & Class
    Cooling
  • Includes
    2 Ice Packs
  • Manufacturer Product Page
  • Product Line
    Chill-Its
  • Series
    Phase Change
  • UPC_NO
    720476122012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)