Motion
12220
S/M Cooling Vest, Orange
Mi Item #06601530
MFR #12220
Price$543.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S/M Cooling Vest, Orange
Mi Item #06601530
MFR #12220

Mfr description
6215HV PREMIUM FR PHASE CHANGE COOLING
  • Maintains Constant 64F/18C; Cooling Lifecycle Lasts Up to 4 Hours; Hook and Loop Closure; Extended Vest Surface Area Enhances Cooling Power; Non-Toxic, Non-Carcinogenic; Elastic Pen Loop; Flame Resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$543.00/each

Specifications

Dimensions

  • Length
    19 in
  • Size
    S/M

Details

  • Additional Details
    Premium Phase Change Vest: Constant 58˚F - keeps workers cooler, safer, and more productive while providing FR protection. - Maintains constant 58ºF / 14ºC - Cooling lifecycle lasts up to 4 hours - Comfortable cotton construction with hook & loop closure - Extended vest surface area to enhance cooling power - Modacrylic cotton blend FR fabric - Fabric meets ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); classified HRC1 per NFPA 70E. - Non-toxic, non-carcinogenic, dialectic substance - Elastic pen loop - 6200HV designed with reflective accents for visibility - PACKS ARE EASY TO INSTALL Switching out packs is easy. Just place them in the mesh pockets on the vest interiors and attach using the hook and loop.
  • Color
    Orange
  • Country of Origin
    IDN
  • Description
    6215 S/M Orange Premium FR Phase Change Cooling Vest with Packs
  • Garment Type
    Cooling Vest
  • Group & Class
    Cooling
  • Includes
    1-6215 Cooling Vest &amp, 2-Ice Packs
  • Manufacturer Product Page
  • Material
    Modacrylic Cotton Blend
  • Product Line
    Chill-Its
  • Series
    Phase Change
  • UPC_NO
    720476122203
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)