Motion
12000
Cooling Vest with Packs, Khaki, S/M
Mi Item #06601532
MFR #12000
Price$434.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Vest with Packs, Khaki, S/M
Mi Item #06601532
MFR #12000

Mfr description
6230 STANDARD PHASE CHANGE COOLING VEST
  • The Chill-Its® 6230 Standard Phase Change Cooling Vest keeps workers cooler, safer and more productive. The phase change cooling material maintains a 64° F (18° C) temperature for up to 4 hours when activated. The vest is made of a comfortable cotton blend fabric with adjustable hook and loop closures at the shoulders and waist to provide a customized comfortable fit. SIZING The cooling vest comes in two sizes ranging from S/M (32in - 40in / 81cm - 102cm) to L/XL (40in - 52in / 102cm - 132cm). To find your size, wrap a tape measure around the widest part of your chest, under your arms, and completely around your torso. See size chart for more information. HOW TO USE There are many ways to activate your cooling vest. Simply place the two removable packs in a cooler of ice water for 10 minutes; freezer for 15 minutes; refrigerator for 25 minutes; or near an air conditioner for 1 to 2 hours. Then place the recharged cooling packs in the vest pockets for hours of cooling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.43/each

Specifications

Dimensions

  • Length
    16.25 in
  • Size
    S/M

Details

  • Additional Details
    Maintains constant 58ºF / 14ºC - Cooling lifecycle lasts up to 4 hours - Comfortable cotton construction with hook & loop closure - Extended vest surface area to enhance cooling power - Non-toxic, non-carcinogenic, dialectic substance - Standard Phase Change Vest: Constant 58˚F keeps workers cooler, safer, more productive and acts as a cost-friendly phase change solution.
  • Color
    Khaki
  • Country of Origin
    IDN
  • Description
    6230 S/M Khaki Standard Phase Change Cooling Vest with Packs
  • Garment Type
    Cooling Vest
  • Group & Class
    Cooling
  • Includes
    2-Ice Packs, 1-6230 Cooling Vest &amp
  • Manufacturer Product Page
  • Material
    Cotton
  • Product Line
    Chill-Its
  • Series
    Phase Change
  • UPC_NO
    720476120001
  • Vest Color
    Khaki
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)