Motion
12206
Premium Cooling Vest Only, L/XL, Orange
MI ITEM #06601537
MFR #12206
Your Price$149.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Cooling Vest Only, L/XL, Orange
MI ITEM #06601537
MFR #12206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.41/each(List $171.83)

Overview

Mfr description
6225HV PREMIUM FR PHASE CHANGE COOLING
  • The Chill-Its® 6215 Premium Phase Change Cooling Vest is made to house phase change cooling packs to keep workers cooler, safer and more productive. The phase change cooling material maintains a 64° F (18° C) temperature for up to 4 hours when activated. The vest is made of a modacrylic cotton blend FR fabric which meets ASTMF1506 requirements as well as classified to NFPA (CAT1). The adjustable hook and loop closures at the shoulders and waist provide a customized and comfortable fit. SIZING The cooling vest comes in two sizes ranging from S/M (32in - 40in / 81cm - 102cm) to L/XL (40in - 52in / 102cm - 132cm). HOW TO USE *** Cooling packs not included. *** There are many ways to activate your cooling vest. Simply place the two removable packs in a cooler of ice water for 10 minutes; freezer for 15 minutes; refrigerator for 25 minutes; or near an air conditioner for 1 to 2 hours. Then place the recharged cooling packs in the vest pockets for hours of cooling.

Specifications

  • Garment Type
    Cooling Vest
  • Material
    Cotton
  • Vest Color
    Hi-Vis Orange
  • Size
    L/XL
  • Product Line
    Chill-Its
  • Manufacturer Product Page
  • Additional Details
    Premium Phase Change Vest: Constant 58˚F - keeps workers cooler, safer, and more productive while providing FR protection. - Maintains constant 58ºF / 14ºC - Cooling lifecycle lasts up to 4 hours - Comfortable cotton construction with hook & loop closure - Extended vest surface area to enhance cooling power - Modacrylic cotton blend FR fabric - Fabric meets ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); classified HRC1 per NFPA 70E. - Non-toxic, non-carcinogenic, dialectic substance - Elastic pen loop - 6200HV designed with reflective accents for visibility - PACKS ARE EASY TO INSTALL Switching out packs is easy. Just place them in the mesh pockets on the vest interiors and attach using the hook and loop.
  • Length
    16.25 in
  • Color
    Orange
  • Description
    6225 L/XL Orange Premium FR Phase Change Cooling Vest - Vest Only
  • Group & Class
    Cooling
  • Includes
    1 Vest
  • Series
    Phase Change
  • UPC_NO
    720476122067
  • Country of Origin
    IDN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text