Motion
12004
Standard Cooling Vest Only, L/XL, Khaki
Mi Item #06601539
MFR #12004
Price$105.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Cooling Vest Only, L/XL, Khaki
Mi Item #06601539
MFR #12004

Mfr description
6235 STANDARD PHASE CHANGE COOLING VEST
  • The Chill-Its® 6230 Standard Phase Change Cooling Vest is made to house phase change cooling packs to keep workers cooler, safer and more productive. The phase change cooling material maintains a 64° F (18° C) temperature for up to 4 hours when activated. Made of a comfortable cotton blend fabric, this vest features adjustable hook and loop closures at the shoulders and waist to provide a customized comfortable fit. SIZING The cooling vest comes in two sizes ranging from S/M (32in - 40in / 81cm - 102cm) to L/XL (40in - 52in / 102cm - 132cm). HOW TO USE *** Cooling packs not included *** There are many ways to activate your cooling vest. Simply place the two removable packs in a cooler of ice water for 10 minutes; freezer for 15 minutes; refrigerator for 25 minutes; or near an air conditioner for 1 to 2 hours. Then place the recharged cooling packs in the vest pockets for hours of cooling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.50/each

Specifications

Dimensions

  • Length
    16.25 in
  • Size
    L/XL

Details

  • Additional Details
    Maintains constant 58ºF / 14ºC - Cooling lifecycle lasts up to 4 hours - Comfortable cotton construction with hook & loop closure - Extended vest surface area to enhance cooling power - Non-toxic, non-carcinogenic, dialectic substance - Standard Phase Change Vest: Constant 58˚F keeps workers cooler, safer, more productive and acts as a cost-friendly phase change solution.
  • Color
    Khaki
  • Country of Origin
    IDN
  • Description
    6235 L/XL Khaki Standard Phase Change Cooling Vest - Vest Only
  • Garment Type
    Cooling Vest
  • Group & Class
    Cooling
  • Includes
    1 Vest
  • Manufacturer Product Page
  • Material
    Cotton
  • Product Line
    Chill-Its
  • Series
    Phase Change
  • UPC_NO
    720476120049
  • Vest Color
    Khaki
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)