Motion
13153
Water Bottle, 1L, Green, BPA Free
Mi Item #06601543
MFR #13153
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Bottle, 1L, Green, BPA Free
Mi Item #06601543
MFR #13153

Mfr description
13153 5151 PLASTIC WIDE MOUTH WATER
  • BPA Free, Odor Resistant, Wide Mouth Opening, Screw Lid with Security Loop, Dishwaher Safe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • Container Size
    1 L
  • Height
    10.25 in
  • Length
    3.5 in
  • Size
    1 ltr
  • Weight
    0.36 lb
  • Width
    3.5 in

Details

  • Additional Details
    Tough (BPA Free) impact resistant Tritan copolyester plastic - Odor resistant with enhanced durability to high heat and humidity - Wide mouth to easily fit ice cubes - Dishwasher safe - Colors: Orange, Gray, or Lime
  • Body Color
    Lime
  • Body Material
    Plastic
  • Capacity
    34 oz.
  • Color
    Green
  • Country of Origin
    CHN
  • Description
    5151 1 ltr Lime Plastic Wide Mouth Water Bottle
  • Group & Class
    Cooling
  • Includes
    1 Water Bottle
  • Manufacturer Product Page
  • Material
    Tritan(Tm) Copolyster Plastic
  • Product Line
    Chill-Its
  • Series
    Hydration
  • UPC_NO
    720476131533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)