Motion
13162
Hydration Pack, 70 oz./2L, Hi-Vis Lime
MI ITEM #06601547
MFR #13162
Price$140.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydration Pack, 70 oz./2L, Hi-Vis Lime
MI ITEM #06601547
MFR #13162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$140.39/each

Specifications

Dimensions

  • Depth
    2-1/2 in
  • Height
    2.5 in
  • Length
    17 in
  • Size
    3 ltr
  • Weight
    1.36 lb
  • Width
    10-1/2 in

Details

  • Additional Details
    Durable 600D water-resistant rip stop polyester shell - Vented shoulder straps and back for maximum breathability - 8mm EVA foam padding on shoulder straps for added comfort - One zippered compartment, multiple d-rings and nylon daisy chain webbing for gear storage - Reflective accent for higher visibility - Insulated pack and tube keeps water cool - 100% anti-microbial bite valve with cover to protect against contaminants - Breakaway shoulder straps for additional security - Wide mouth opening for easy filling and cleaning - Capacity: 2L (2000 mL) / 70 oz. / 2.2 hours
  • Application
    Construction, Drilling/Mining, Fire/Rescue/EMT, Freight/Baggage, Landscaping/Grounds, Oil/Gas Refining
  • Capacity
    70 oz./2 L
  • Color
    High Visibility Lime
  • Country of Origin
    CHN
  • Description
    5156 3 ltr Hi-Vis Lime Premium Low Profile Hydration Pack
  • Group & Class
    Cooling
  • Includes
    1 Hydration Backpack
  • Manufacturer Product Page
  • Material
    600D Polyester Shell, Eva Reservoir
  • Product Line
    Chill-Its
  • Series
    Hydration
  • UPC_NO
    720476131625

Overview

Mfr description
5156 PREMIUM LOW PROFILE HYDRATION PACK,
  • Durable 600D Water Resistant Rip Stop Polyester Shell, Zip Up Cap Cover Keeps Debris and Contaminants at Bay. Insulated Pack and Tube Keeps Water Cool, 100% Antimicrobial Bite Valve with Cover to Protect Against Contaminants, Breakaway Shoulder Straps for Additional Security, Wide Mouth Opening for Easy Filling and Cleaning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought