Motion
12901
SHAX® Replacement Canopy - Polyester Material, Lime Color
MI ITEM #06601548
MFR #12901
Price$196.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAX® Replacement Canopy - Polyester Material, Lime Color
MI ITEM #06601548
MFR #12901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$196.70/each

Specifications

Dimensions

  • Dimensions
    10ft x 10
  • Height
    3 in
  • Length
    30 in
  • Size
    10' x 10'
  • Weight
    5.85 lb
  • Width
    9 in

Details

  • Additional Details
    Rugged 300D Polyester shell with PU & UV treatments - Double vented top for maximum air flow - Reflective accent for higher visibility - Replacement canopy for model #6000 only
  • Color
    Lime
  • Description
    6000C 10' x 10' Lime Replacement Pop-Up Tent Canopy for 6000
  • Group & Class
    Shelters
  • Includes
    1 Tent Canopy
  • Manufacturer Product Page
  • Material
    Polyester
  • Product Line
    Shax
  • Series
    Shelter Accessories
  • UPC_NO
    720476129011

Overview

Mfr description
6000C REPLACEMENT POP-UP TENT CANOPY FOR
  • The SHAX® 6000C Replacement Canopy is lightweight, durable and used to fit the 10ft x 10ft / 3m x 3m SHAX® 6000 tent frame. A great way to change out worn and faded old canopy tops to keep workers in the shade and sheltered from the weather. Made with thick, high-quality 300-denier polyester material, this canopy also boasts waterproofing polyurethane coating (PU) and UV treatments as well as reinforced corners to withstand tough conditions. A double-vented top allows maximum air flow, while a hi-vis lime option and silver coatings provide increased visibility on busy job sites or at events.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought