Motion
12911
SHAX® Replacement Canopy - Polyester Material, Lime Color
MI ITEM #06601549
MFR #12911
List Price$191.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAX® Replacement Canopy - Polyester Material, Lime Color
MI ITEM #06601549
MFR #12911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.40/each for your price

Overview

Mfr description
6010C REPLACEMENT POP-UP TENT CANOPY FOR
  • The SHAX® 6010C Replacement Canopy is lightweight, durable and used to fit the 10ft x 10ft / 3m x 3m SHAX® 6010 tent frame. A great way to change out worn and faded old canopy tops to keep workers in the shade and sheltered from the weather. Constructed with thick, high-quality 210 denier polyester material with waterproofing polyurethane coating (PU) and UV treatments, as well as reinforced corners to withstand tough conditions. The hi-vis lime and silver coating provide increased visibility on busy job sites or at events.

Specifications

  • Material
    Polyester
  • Size
    10' x 10'
  • Color
    Lime
  • Width
    9 in
  • Length
    30 in
  • Height
    3 in
  • Group & Class
    Shelters
  • Description
    6010C 10' x 10' Lime Replacement Pop-Up Tent Canopy for 6010
  • Product Line
    Shax
  • Manufacturer Product Page
  • Weight
    5.85 lb
  • Dimensions
    10ft x 10
  • Includes
    1 Tent Canopy
  • Series
    Shelter Accessories
  • UPC_NO
    720476129110
  • Additional Details
    210D Polyester top with PU coating - Reinforced corners - Meets CPAI-84 flame resistance code - Color: Hi-Vis Lime - Replacement canopy for model #6010 only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought