Motion
12902
SHAX® Pop Up Tent Storage Bag - Polyester Material, Black Color
Mi Item #06601550
MFR #12902
Price$101.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAX® Pop Up Tent Storage Bag - Polyester Material, Black Color
Mi Item #06601550
MFR #12902

Mfr description
6000B REPLACEMENT POP-UP TENT STORAGE
  • The SHAX® 6000B Replacement Storage Bag is lightweight, portable and used to store the 10ft x 10ft / 3m x 3m SHAX® 6000 or 6010 tent frame and canopy. This reliable roller bag features convenient dual wheels and handles to make hauling your tent a breeze. The heavy-duty 600-denier polyester material is built to last and provides an excellent cover to keep your canopy tent safe when not in use. A hard, flat bottom makes it easy to stand your bag up to reduce its storage footprint. The heavy-duty nylon zipper secures shut and allows for quick access. Don™t get stuck trying to transport your big pop-up tent from event to events without it!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.63/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    18 in
  • Weight
    3.37 lb
  • Width
    12 in

Details

  • Additional Details
    600D Polyester w/PVC Backing - Replacement bag for model #6000 #12900
  • Color
    Black
  • Description
    6000B Black Replacement Pop-Up Tent Storage Bag for 6000
  • Group & Class
    Shelters
  • Includes
    1 Bag
  • Manufacturer Product Page
  • Material
    Polyester
  • Product Line
    Shax
  • Series
    Shelter Accessories
  • UPC_NO
    720476129028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)