Motion
12402
Wristband, Black, Universal, PK2
Mi Item #06601556
MFR #12402
Price$3.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wristband, Black, Universal, PK2
Mi Item #06601556
MFR #12402

Mfr description
6500 WRIST SWEATBAND, BLACK,
  • Wrist Sweatband: Thick soft terry keeps perspiration away from hands for safety & productivity.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.41/each

Specifications

Details

  • Additional Details
    Thick, absorbent cotton terry - Elastic maintains snug fit - White, Black
  • Closure Type
    Elastic
  • Color
    Black
  • Color/Design
    Black
  • Description
    6500 Black Wrist Sweatband
  • Group & Class
    Cooling
  • Includes
    1 Sweatband
  • Manufacturer Product Page
  • Material
    Terrycloth
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476124023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)