Motion
MGQL100TN-175

SMC CORP OF AMERICA
MGQL100TN-175

MGQ GUIDED CYLINDER with 100 mm Bore Size
MI ITEM #06601677
MFR #MGQL100TN-175
Price$1,172.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQL100TN-175

MGQ GUIDED CYLINDER with 100 mm Bore Size
MI ITEM #06601677
MFR #MGQL100TN-175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,172.25/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Stroke  
    175 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TN
  • Guide Type
    Ball Bushing Bearing
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Temperature Range
    150 °C, 302 °F
  • Options Included
    Auto Switch Capable, Ball Bushing Bearing, Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGQ
  • Special Applications
    High Temperature
  • Type
    Guide Cylinder

Overview

Mfr description
MGQL100TN-175 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought