Motion
2406-04-04-R.045

BRENNAN INDUSTRIES INC
2406-04-04-R.045

2406-04-04-R.045 FTG
MI ITEM #06601681
MFR #2406-04-04-R.045
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2406-04-04-R.045

2406-04-04-R.045 FTG
MI ITEM #06601681
MFR #2406-04-04-R.045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.88/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC, Male JIC
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Female JIC, Male JIC
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2406

Overview

Mfr description
2406-04-04-R.045 FTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought