Motion
325  15/1 A WR 182TC 2.000

HUB CITY INC
325 15/1 A WR 182TC 2.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 2.0000 in Output Size, Left Hand or Right Hand Output, 182TC Frame
Mi Item #06601724
MFR #325 15/1 A WR 182TC 2.000
Price$5,395.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
325 15/1 A WR 182TC 2.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 2.0000 in Output Size, Left Hand or Right Hand Output, 182TC Frame
Mi Item #06601724
MFR #325 15/1 A WR 182TC 2.000

Mfr description
0230-15048 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,395.92/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in, 50.80 mm
  • Case Size
    325
  • Center Distance
    3.2500 in
  • Input Size
    1.1250 in
  • Keyway Size
    1/4 x 1/8
  • Manufacturer Reducer Size
    325
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    2498 in-lbs
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    15:1
  • Output Size
    2.0000 in
  • Ratio
    15:1
  • Service Factor
    1.0
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    70.00 lbs

Details

  • CAD Drawing
    RATIO=15/1|STYLE=A|FS=182TC|OD=3
  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    5.57 hp
  • Horsepower Rating Normal Duty
    5.57 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-15048
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798971575
  • Max Input Horsepower
    5.570 hp @ 1750 rpm
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand or Right Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    320PCX
  • Style
    A
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    1248 in-lbs;141.005 Nm
  • UPC_NO
    662798971575
  • Vertical J Base Kit
    VJB-KIT-325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)