Overview
Mfr description
LEY32B-300 ELECTRIC ACTUATOR ROD TYPE
- Body sizes: 16, 25, 32, 40
- Maximum work load: 60 kg (horizontal); 53 kg (vertical)
- Maximum pushing force: 1058 N
- Maximum stroke: 500 mm
- Positioning repeatability: ±0.02 mm
- Motor types: high load step motor or high speed servo motor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data