1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
LEY32C-300
LEY, Electric Actuator, Rod Type
Mi Item #
06601738
MFR #
LEY32C-300
Price
$1,212.00
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA LEY32C-300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
LEY32C-300
LEY, Electric Actuator, Rod Type
Mi Item #
06601738
MFR #
LEY32C-300
Mfr description
LEY32C-300 ELECTRIC ACTUATOR ROD TYPE
Body sizes: 16, 25, 32, 40
Maximum work load: 60 kg (horizontal); 53 kg (vertical)
Maximum pushing force: 1058 N
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,212
.00
/each
Add to Cart
Specifications
Dimensions
Body Size
32 mm
Details
Actuator Type
Electric Rotary
Magnet
Yes
Standards Met
RoHS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items