1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
LEFS32B-600
LEFS Electric Actuator, Slider Type, Ball Screw Drive
Mi Item #
06601741
MFR #
LEFS32B-600
Price
$1,308.96
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA LEFS32B-600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
LEFS32B-600
LEFS Electric Actuator, Slider Type, Ball Screw Drive
Mi Item #
06601741
MFR #
LEFS32B-600
Mfr description
LEFS32B-600 ELECTRIC ACTUATOR SLIDER TYP
Body sizes: 16, 25, 32, 40
Maximum work load: 60 kg
Maximum speed: 1200 mm/s (H lead, step motor, size 25 or larger)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,308
.96
/each
Add to Cart
Specifications
Dimensions
Body Size
32 mm
Details
Actuator Type
Electric Rotary
Standards Met
RoHS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items