Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Position / Three Volume Hand Pump for Single Acting Cylinder - 462.000 in³ Oil Capacity, 3000 psi Max Pressure, 0.600 in³ Max Volume per Stroke
Mi Item #06601791
MFR #PM-HP-20B

Mfr description
PM-HP-20B HAND PUMP
  • At applied force of 60 to 65 lbs on handle—pressure to 6000 psi may be developed with more force
  • Handle is selective, two-positioning
  • Pressure seals consist of O-ring and Hytrel back-up washers
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Oil Port Size
    3/8 NPTF
  • Overall Length
    29.1875 in
  • Weight
    42.00 lbs

Details

  • Manufacturer Product Page
  • Max Pressure At Low Speed
    1500 psi
  • Maximum Operating Pressure
    3000 psi
  • Oil Capacity
    462.000 in³
  • Pump Type
    Two Position / Three Volume
  • Use With Ram Type
    Single Acting Cylinder
  • Volume Per Stroke At High Pressure
    0.600 in³
  • Volume Per Stroke At Low Pressure
    1.250 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)