1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R433029745
NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.000 in Bore, 3.000 in Stroke Length, MP2 Mount, 0.625 in Rod, 7/16-20 M Thread
MI ITEM #
06601811
MFR #
R433029745
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
AVENTICS R433029745
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R433029745
NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.000 in Bore, 3.000 in Stroke Length, MP2 Mount, 0.625 in Rod, 7/16-20 M Thread
MI ITEM #
06601811
MFR #
R433029745
Mfr description
R433029745 2X3-MP2-PH 5/8RID 7/16-20M
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Size
2.000 in
Rod - Thread Size
7/16-20 M
Rod Diameter
0.625 in
Stroke
3.000 in
Details
Cushion Type
None
Cylinder Operating Pressure
1500 psi
Mounting Type
MP2
Style
Low Pressure Hydraulic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items