Motion
5VXP1400
Industrial V-Belts - 5VX Section, 5/8 in Top Width, 1 Strand, 140.0000 in Nominal Outside Length, Cogged
MI ITEM #06601921
MFR #5VXP1400
Your Price$310.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belts - 5VX Section, 5/8 in Top Width, 1 Strand, 140.0000 in Nominal Outside Length, Cogged
MI ITEM #06601921
MFR #5VXP1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$310.47/each(List $357.04)

Overview

Mfr description
5VXP1400 BELT 9688-1400
  • Aramid tensile cords combine limited stretch withextraordinary strength and durability that ispound-for-pound stronger than steel
  • Flex-bonded cords arestrongly secured to the body of the belt for equal loaddistribution of bending stress without cord deterioration
  • Distinctive green backing provides protection with machinedsidewalls that provide even sheave groove contact forsmooth operation, less slip and reduced wear
  • Patented Ethylene compound and optimized notches moldedinto the belt during manufacturing increase flexibility forcompatibility with small diameter sheaves
  • Tested to transmit an average of 50% more horsepower thanstandard Super HC® Molded Notch belts
  • Available on demandin Matched sets (not V80® program eligible)
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Section
    5VX
  • Number Of Strands
    1
  • Nominal Outside Length
    140.0000 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Belt Style
    Super HC™
  • Resistance Features
    Oil and Heat Resistant
  • Top Width
    5/8 in
  • Effective Length
    139.49 in / 3543 mm
  • Color
    Green
  • Material
    Ethylene Elastomeric
  • Belt Section
    5VX
  • Country of Origin
    USA
  • Standards Met
    RMA IP-3-2 | IP-3-3 | REACH | RoHS 2 Compliant
  • UPC_NO
    770075637400
  • Weight
    1.35 lbs
  • Manufacturer Catalog Number
    5VXP1400
  • Description
    The ?exibility of a notched belt, the power of aramid cords, and the stability that's exclusive to Gates Super HC construction. Our Super HC XP Notched Premium belts are designed for applications where standard notched V-belts fail. They are tested to transmit an average of 50% more horsepower than our standard Super HC Molded Notch belts, which helps reduce the overall drive width, weight, and cost.
  • Outside Circumference
    139.77 in / 3550 mm
  • Angle
    42
  • Belt Height
    35/64 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Notched
  • Construction
    Bandless
  • Cord Material
    Aramid
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -60°F / -51 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    Yes
  • Thickness
    14 mm
  • Trademark
    Super HC™ XP
  • Unitset
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought