Motion
6218-2Z/VA228

SKF
6218-2Z/VA228

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #06601941
MFR #6218-2Z/VA228
Price$1,552.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6218-2Z/VA228

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #06601941
MFR #6218-2Z/VA228

Mfr description
6218-2Z/VA228 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,552.94/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)