Motion
ARM5SB-20-AZ
Manifold Mount Air Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Elbow, 6 mm Outlet Port, Tubing Outlet Thread, Elbow, 1.5 to 100 psi
Mi Item #06602026
MFR #ARM5SB-20-AZ
Price$41.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manifold Mount Air Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Elbow, 6 mm Outlet Port, Tubing Outlet Thread, Elbow, 1.5 to 100 psi
Mi Item #06602026
MFR #ARM5SB-20-AZ

Mfr description
ARM5SB-20-AZ REGULATOR W/GAUGE
  • Small compact manifold regulator, single unit
  • Two mounting style available: Direct mount, DIN rail mount
  • Metric and Inch size IN/OUT Fitting Type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.55/each

Specifications

Dimensions

  • Inlet Port Size
    6 mm
  • Outlet Port Size
    6 mm
  • Weight
    30 g

Details

  • Air Flow
    10.59 scfm, 300 lpm
  • Digital Pressure Switch
    No
  • Included Options
    Rail Mount, Pressure Gauge
  • Inlet Port Type
    Elbow
  • Maximum Air Flow
    300 lpm, 10.59 scfm
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    DIN Rail Mount
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Elbow
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    With Pressure Gauge
  • Pressure Unit
    Display Unit For Product Name Plate and Pressure Guage: PSI
  • Relief Function
    Relieving
  • Series/System
    ARM5
  • Set Pressure Range
    1.5 to 100 psi
  • Supply Type
    Individual Supply
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)