Motion
80586
Socket Set - 3/8 in Drive Size
Mi Item #06602501
MFR #80586
Price$64.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #06602501
MFR #80586

Mfr description
80586 SET HEX BALL STD SAE 3/8DR 1/8-3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.87/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    3/8 in
  • Maximum Set Hex Size
    3/8 in
  • Min Size
    1/8 in
  • Minimum Set Hex Size
    1/8 in

Details

  • Container Type
    Rail
  • Finish Coating
    Full Polish
  • Measurement Type
    Inch
  • Number Of Pieces
    7
  • PSC Code
    5120
  • UPC_NO
    099575805868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)