Specifications
Dimensions
- Size Range1-1/8 in, 1/2 in
Details
- Container TypeRail
- Measurement TypeInch
- Number Of Pieces11
- Number Of Points12
- PSC Code5120
- Tool TypeStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)