Motion
80712
Socket Set - 1/2 in Drive Size
Mi Item #06602504
MFR #80712
Price$139.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
Mi Item #06602504
MFR #80712

Mfr description
80712 SKT SET DP MET 1/2DR 12PT 10PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.05/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    19 mm
  • Min Size
    10 mm
  • Size Range
    19.0 mm, 10.0 mm

Details

  • Container Type
    Rail
  • Measurement Type
    Metric
  • Number Of Pieces
    10
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Deep
  • UPC_NO
    099575807121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)