Motion
81401
Socket Accessorie - 3/4 in Drive, T Handle
MI ITEM #06602505
MFR #81401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/4 in Drive, T Handle
MI ITEM #06602505
MFR #81401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81401 SLIDING T 3/4DR 18

Specifications

  • Accessory Type
    T Handle
  • Drive Size
    3/4 in
  • UPC_NO
    099575814013
  • Overall Length
    18 in
  • Tool Type
    Sliding T-Handle
  • PSC Code
    5120
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought