Motion
8939 SET RAT SCRDR 39PC

Gearwrench
8939 SET RAT SCRDR 39PC

39 Piece, Screwdriver Bit Set #0, 1, 2 & 3 Phillips, 3 to 8mm & 1/8 to 5/16" Hex, T8 to T40 Torx, 4, 5.5, 6.5mm, 5/32, 7/32, 1/4" Slotted
Mi Item #06602513
MFR #8939 SET RAT SCRDR 39PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
8939 SET RAT SCRDR 39PC

39 Piece, Screwdriver Bit Set #0, 1, 2 & 3 Phillips, 3 to 8mm & 1/8 to 5/16" Hex, T8 to T40 Torx, 4, 5.5, 6.5mm, 5/32, 7/32, 1/4" Slotted
Mi Item #06602513
MFR #8939 SET RAT SCRDR 39PC

Mfr description
8939 SET RAT SCRDR 39PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size Range
    3MM - 8MM, 1/8 - 5/16
  • Phillips Point Size
    #0, 1, 2, 3 in
  • Screwdriver Size Range
    Slotted 4MM - 6.5MM Phillips #0-#3
  • Slotted Size
    4MM, 5.5MM, 6.5MM, 5/32, 7/32, 1/4
  • Torx Size Range
    T8 - T40

Details

  • Number Of Pieces
    39
  • PSC Code
    5120
  • Type
    Bit Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)