Motion
9531ND WR RAT COMB REV 11/16

Gearwrench
9531ND WR RAT COMB REV 11/16

11/16" Reversible Ratcheting Combination Wrench 8-7/8" OAL, Steel, Polished Finish
Mi Item #06602514
MFR #9531ND WR RAT COMB REV 11/16
Price$66.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9531ND WR RAT COMB REV 11/16

11/16" Reversible Ratcheting Combination Wrench 8-7/8" OAL, Steel, Polished Finish
Mi Item #06602514
MFR #9531ND WR RAT COMB REV 11/16

Mfr description
9531ND WR RAT COMB REV 11/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.06/each

Specifications

Dimensions

  • Overall Length  
    8-7/8 in
  • Size
    11/16 in

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • PSC Code
    5120
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)