1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
9618N WR RAT COMB REV 18MM
18mm Reversible Ratcheting Combination Wrench 9-1/4" OAL, Steel, Polished Finish
Mi Item #
06602518
MFR #
9618N WR RAT COMB REV 18MM
Price
$72.75
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Gearwrench 9618N WR RAT COMB REV 18MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
9618N WR RAT COMB REV 18MM
18mm Reversible Ratcheting Combination Wrench 9-1/4" OAL, Steel, Polished Finish
Mi Item #
06602518
MFR #
9618N WR RAT COMB REV 18MM
Mfr description
9618N WR RAT COMB REV 18MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$72
.75
/each
Add to Cart
Specifications
Dimensions
Overall
Length
9-1/4 in
Size
18 mm
Details
Finish Coating
Polished
Material
Steel
PSC Code
5120
Type
Combination Wrench
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items