Motion
AJB-16TC-048
Die & Mold Plain-Bearing - 1.0015 in Bore, 1.1898 in OD, 1.5000 in Length, Stainless Steel Material
MI ITEM #06602571
MFR #AJB-16TC-048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.0015 in Bore, 1.1898 in OD, 1.5000 in Length, Stainless Steel Material
MI ITEM #06602571
MFR #AJB-16TC-048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AJB-16TC-048 MIL SPEC BUSHING
  • Corrosion Resistant Steel
  • AMS 5643 (17-4 PH) Condition H 1150 per AMS 2759/3
  • Passivated per AMS 2700 Method 1, Type 2 or Type 8 or ASTM A 967
  • Cad or Zinc-Nickel plate optional

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Stainless Steel
  • Inside Diameter
    1.0015 in
  • Overall Length
    1.5000 in
  • Groove Type
    Plain Interior
  • Series
    AJB-TC
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.084 lbs
  • Outside Diameter
    1.1898 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text