Motion
AJB-20TFC-036
Flanged Bushing - 1.2515 in Bore, 1.4398 in OD, 1.1250 in Length, 2.0000 in Flange Dia., 0.0937 in Flange Width, Stainless Steel Material
Mi Item #06602572
MFR #AJB-20TFC-036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 1.2515 in Bore, 1.4398 in OD, 1.1250 in Length, 2.0000 in Flange Dia., 0.0937 in Flange Width, Stainless Steel Material
Mi Item #06602572
MFR #AJB-20TFC-036

Mfr description
AJB-20TFC-036 MIL SPEC BUSHING
  • Corrosion Resistant Steel
  • AMS 5643 (17-4 PH) Condition H 1150 per AMS 2759/3
  • Passivated per AMS 2700 Method 1, Type 2 or Type 8 or ASTM A 967
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter
    2.0000 in
  • Inside Diameter
    1.2515 in
  • Outside Diameter
    1.4398 in
  • Overall Length
    1.1250 in
  • Weight
    0.1158 lbs

Details

  • Bushing Material
    Stainless Steel
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    AJB-TFC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)