Motion
GEWZ012ES
Spherical Plain Bearing - 0.7500 in Bore, 1.2500 in OD, 1.1250 in Inner Ring Width, Open
MI ITEM #06602576
MFR #GEWZ012ES
Price$142.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.7500 in Bore, 1.2500 in OD, 1.1250 in Inner Ring Width, Open
MI ITEM #06602576
MFR #GEWZ012ES

Mfr description
GEWZ012ES SPHERICAL PLAIN BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.61/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    1.1250 in
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    0.5620 in
  • Outside Diameter  
    1.2500 in
  • Weight
    0.14 lbs

Details

  • Ball Material
    52100 Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    21356 lbf
  • Series
    GEEW
  • Type Of Bearing
    Radial
  • UPC_NO
    190029025723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)