Motion
GMW-3M-480
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28
MI ITEM #06602578
MFR #GMW-3M-480
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28
MI ITEM #06602578
MFR #GMW-3M-480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.8120 in
  • Head Width
    0.3750 in
  • Misalignment Angle
    15 º
  • Overall Height
    1.7810 in
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28
  • Weight
    0.08 lbs

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    3152 lbf
  • Rod End Type
    Female
  • Series
    GMW
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    190029027376

Overview

Mfr description
GMW-3M-480 FEMALE ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought