Motion
6501-5-2
1/2"-20 90DFem JIC 37DSwivel x 1/8"-27 Male N
MI ITEM #06602873
MFR #6501-5-2
Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2"-20 90DFem JIC 37DSwivel x 1/8"-27 Male N
MI ITEM #06602873
MFR #6501-5-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.54/each

Specifications

Dimensions

  • Angle
    90 °
  • Thread Size
    1/2-20
  • Weight
    0.08 lbs

Details

  • Additional Details
    Pressure rating at 70°F (21°C)
  • Connection Type
    JIC 37° Swivel
  • End 1 Style
    JIC 37° Swivel
  • Fitting Shape
    90° Elbow
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi
  • Style
    90 °Elbow
  • Thread Type
    JIC 37 °Swivel
  • Working Pressure
    4000 psi

Overview

Mfr description
6501-5-2 1/2 FMALE 37 DEG JIC SWL 1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought