Motion
HN100SS
Needle Valve - 316 Stainless Steel Material
MI ITEM #06602894
MFR #HN100SS
Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 316 Stainless Steel Material
MI ITEM #06602894
MFR #HN100SS

Mfr description
HN100SS 1" HEX NIPPLE 316 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.05/each

Specifications

Dimensions

  • Thread Size
    1.0000 in

Details

  • Body Material
    316 Stainless Steel
  • Material
    316 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)