Motion
1200-TVH-C3

FAG (SCHAEFFLER)
1200-TVH-C3

Self-Aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 9 mm Width, Open, C3
MI ITEM #06603378
MFR #1200-TVH-C3
Price$64.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1200-TVH-C3

Self-Aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 9 mm Width, Open, C3
MI ITEM #06603378
MFR #1200-TVH-C3

Mfr description
1200-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.13/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Description
    1200-TVH-C3
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing has a straight 10 mm bore, open closure, 30 mm outside diameter, and 9 mm width for light industrial use.
  • Manufacturer Catalog Number
    1200-TVH-C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801158640
  • Max Rpm
    29500 rpm
  • Operating Temperature Range
    –30 °C to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    5700 N
  • Radial Static Load Capacity
    1180 N
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801158640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)