Motion
1222-M-C3
Self-Aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width, Open, C3
Mi Item #06603381
MFR #1222-M-C3
Price$1,816.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width, Open, C3
Mi Item #06603381
MFR #1222-M-C3

Mfr description
1222-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,816.69/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    1222-M-C3
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing features a straight 110 mm bore, open closure, 200 mm outside diameter, and 38 mm width for large machinery.
  • Manufacturer Catalog Number
    1222-M-C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801471053
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    –30 °C to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    89000 N
  • Radial Static Load Capacity
    38000 N
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801471053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)