Motion
16015-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #06603386
MFR #16015-C3
Price$235.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #06603386
MFR #16015-C3

Mfr description
16015-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.90/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    13 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    16015-C3
  • Internal Clearance
    C3
  • Long Description
    The 16015-C3 is a 75 mm bore radial/deep groove ball bearing with 115 mm OD, 13 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16015-C3
  • Manufacturer Upc Number
    4012801075855
  • Max Rpm
    8400 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    30500 N
  • Radial Static Load Capacity
    27000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677556073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)