Motion
16020-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #06603387
MFR #16020-C3
Price$524.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #06603387
MFR #16020-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$524.95/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    16020-C3
  • Internal Clearance
    C3
  • Long Description
    The 16020-C3 is a 100 mm bore radial/deep groove ball bearing with 150 mm OD, 16 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16020-C3
  • Manufacturer Upc Number
    4012801077033
  • Max Rpm
    6300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    46500 N
  • Radial Static Load Capacity
    44500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801077033

Overview

Mfr description
16020-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought