Motion
20211-K-TVP-C3

FAG (SCHAEFFLER)
20211-K-TVP-C3

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 21 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06603396
MFR #20211-K-TVP-C3
Your Price$632.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20211-K-TVP-C3

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 21 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06603396
MFR #20211-K-TVP-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$632.05/each(List $758.46)

Overview

Mfr description
20211-K-TVP-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    248 °F
  • Dynamic Load Capacity
    74000 N
  • Static Load Capacity
    85000 N
  • Max Rpm
    7100 rpm
  • Cage Material
    Plastic
  • Bearing Material
    Steel
  • Fillet Radius
    1.50 mm
  • Series
    202
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    4012801159852
  • Weight
    1373 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text