Motion
20213-TVP-C3

FAG (SCHAEFFLER)
20213-TVP-C3

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 23 mm Width, Straight Bore, Open, C3
MI ITEM #06603399
MFR #20213-TVP-C3
List Price$1,064.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20213-TVP-C3

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 23 mm Width, Straight Bore, Open, C3
MI ITEM #06603399
MFR #20213-TVP-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,064.87/each for your price

Overview

Mfr description
20213-TVP-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    248 °F
  • Measurement Standard
    Metric
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Plastic
  • Fillet Radius
    1.5 mm
  • Series
    202
  • Weight
    2.69 lbs
  • Maximum Speed
    6000 rpm
  • Description
    Barrel roller bearings 202, main dimensions to DIN 635-1
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text