Motion
20216-K-TVP-C3

FAG (SCHAEFFLER)
20216-K-TVP-C3

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 26 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #06603400
MFR #20216-K-TVP-C3
Price$1,012.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20216-K-TVP-C3

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 26 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #06603400
MFR #20216-K-TVP-C3

Mfr description
20216-K-TVP-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,012.71/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    3.278 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Description
    Barrel roller bearing 202..-K-TVP
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    248 °F
  • Max Rpm
    5200 rpm
  • Maximum Speed
    5200 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Spherical Roller Bearings
  • Series
    202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)