Motion
20217-K-MB-C3

FAG (SCHAEFFLER)
20217-K-MB-C3

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 28 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06603401
MFR #20217-K-MB-C3
Your Price$1,211.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20217-K-MB-C3

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 28 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06603401
MFR #20217-K-MB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,211.61/each(List $1,425.62)

Overview

Mfr description
20217-K-MB-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Dynamic Load Capacity
    155000 N
  • Static Load Capacity
    201000 N
  • Max Rpm
    4750 rpm
  • Cage Material
    Brass
  • Bearing Material
    Steel
  • Fillet Radius
    2.00 mm
  • Series
    202
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    4012801286275
  • Weight
    4718 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text