Motion
20222-MB-C3

FAG (SCHAEFFLER)
20222-MB-C3

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 38 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06603405
MFR #20222-MB-C3
List Price$3,075.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20222-MB-C3

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 38 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06603405
MFR #20222-MB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,075.00/each for your price

Overview

Mfr description
20222-MB-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    2.1 mm
  • Series
    202
  • Weight
    12.192 lbs
  • Maximum Speed
    3600 rpm
  • Description
    Barrel roller bearing 202..-MB
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text