Motion
20306-TVP
Spherical Roller Bearing - 30 mm ID, 72 mm OD, 19 mm Width, Straight Bore, Open, C0
MI ITEM #06603414
MFR #20306-TVP
Price$528.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 30 mm ID, 72 mm OD, 19 mm Width, Straight Bore, Open, C0
MI ITEM #06603414
MFR #20306-TVP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$528.58/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1.10 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    13.051 oz

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Description
    Barrel roller bearings 203, main dimensions to DIN 635-1
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    248 °F
  • Max Rpm
    8800 rpm
  • Maximum Speed
    8800 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Spherical Roller Bearings
  • Series
    0
  • UPC_NO
    4012801159944

Overview

Mfr description
20306-TVP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought