Motion
21307-E1-XL-K-TVPB

FAG (SCHAEFFLER)
21307-E1-XL-K-TVPB

Spherical Roller Bearing - 35 mm ID, 80 mm OD, 21 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #06603421
MFR #21307-E1-XL-K-TVPB
Price$298.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
21307-E1-XL-K-TVPB

Spherical Roller Bearing - 35 mm ID, 80 mm OD, 21 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #06603421
MFR #21307-E1-XL-K-TVPB

Mfr description
21307-E1-XL-K-TVPB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.10/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.082 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Description
    Spherical roller bearings 213..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    248 °F
  • Max Rpm
    10900 rpm
  • Maximum Speed
    10900 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Without
  • Series
    213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)