Motion
2204-TVH-C3

FAG (SCHAEFFLER)
2204-TVH-C3

Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 18 mm Width, Open, C3
MI ITEM #06603428
MFR #2204-TVH-C3
Price$123.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2204-TVH-C3

Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 18 mm Width, Open, C3
MI ITEM #06603428
MFR #2204-TVH-C3

Mfr description
2204-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.30/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Description
    2204-TVH-C3
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing includes a straight 20 mm bore, open closure, 47 mm outside diameter, and 18 mm width for typical uses.
  • Manufacturer Catalog Number
    2204-TVH-C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801160278
  • Max Rpm
    16300 rpm
  • Operating Temperature Range
    –30 °C to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    14700 N
  • Radial Static Load Capacity
    3500 N
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4064327520944

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)