Motion
2206-K-TVH-C3

FAG (SCHAEFFLER)
2206-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 20 mm Width, Open, C3
MI ITEM #06603430
MFR #2206-K-TVH-C3
Price$192.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2206-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 20 mm Width, Open, C3
MI ITEM #06603430
MFR #2206-K-TVH-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.28/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Description
    2206-K-TVH-C3
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing features a tapered 1:12 30 mm bore, open closure, 62 mm outside diameter, and 20 mm width for tough conditions.
  • Manufacturer Catalog Number
    2206-K-TVH-C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801160339
  • Max Rpm
    11500 rpm
  • Operating Temperature Range
    –30 °C to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    26000 N
  • Radial Static Load Capacity
    6900 N
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801160339

Overview

Mfr description
2206-K-TVH-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought