Motion
2208-K-2RS-TVH-C3

FAG (SCHAEFFLER)
2208-K-2RS-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 40 mm ID, 80 mm OD, 23 mm Width, Double Sealed, C3
MI ITEM #06603431
MFR #2208-K-2RS-TVH-C3
Price$245.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2208-K-2RS-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 40 mm ID, 80 mm OD, 23 mm Width, Double Sealed, C3
MI ITEM #06603431
MFR #2208-K-2RS-TVH-C3

Mfr description
2208-K-2RS-TVH-C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide 66
  • Closure Type
    Double Sealed
  • Description
    2208-K-2RS-TVH-C3
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing includes a tapered 1:12 40 mm bore, double sealed closure, 80 mm outside diameter, and 23 mm width for sealed use.
  • Manufacturer Catalog Number
    2208-K-2RS-TVH-C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801478045
  • Max Rpm
    4950 rpm
  • Operating Temperature Range
    –30 °C to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    19400 N
  • Radial Static Load Capacity
    6500 N
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801478045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)