1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
2209-TVH-C3
Self-Aligning Ball Bearing - Straight
MI ITEM #
06603433
MFR #
2209-TVH-C3
Your Price
$217.83
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
FAG (SCHAEFFLER) 2209-TVH-C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
2209-TVH-C3
Self-Aligning Ball Bearing - Straight
MI ITEM #
06603433
MFR #
2209-TVH-C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$217.83
/each
(List
$250.51
)
Qty
Add to Cart
Overview
Mfr description
2209-TVH-C3
Specifications
Bore Type
Straight
Bore Diameter
45 mm
Outside Diameter
85 mm
Overall Width
23 mm
Snap Ring Included
Without Snap Ring
Product Type
Self-Aligning Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data